Super Purge or Sampling Pump 12 Volt DC
Super Purge or Sampling Pump 12 Volt DC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These pumps are just shy of 1-1/2" in diameter so they will fit into tight places
- Run off of a standard 12 volt battery so they can be used virtually anywhere
- Each unit is complete with cable, alligator clips and adapters for 1/2" or 3/8" ID tubing
Specifications
- AMP:
- 6.4
- Cord Length:
- 66 ft
- Diameter:
- 1-69/100 in
- Diameter - Outside:
- 3/8 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 3 gpm
- Impeller:
- Stainless Steel
- Length:
- 10-1/5 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 60
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Battery
- Pump Application -:
- Groundwater Purging
- Pump Body Material:
- ABS
- UL Listed:
- No
- Volts:
- 12V
- Width:
- 1-11/25 in