XL Size Knit Glove with Goat-Grain Palm
Emerald® XL Size Knit Glove with Goat-Grain Palm
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 3, ANSI A3
- Collection:
- Emerald®
- Glove Size:
- XL
- Glove Type:
- HVAC, Automotive, Sharp Steel, Glass, Metal Fabrication, Light Metal Stamping
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- Reusable:
- No