Size 7 Latex and Plastic Cut-Resistant Glove
TenActiv™ Size 7 Latex and Plastic Cut-Resistant Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A4
- Collection:
- TenActiv™
- Glove Size:
- 7
- Glove Type:
- Handling Sharp Objects, Glass Plants, Construction, Automotive Industry, Aerospace Industry, Metal Fabrication, Metal Stamping
- Material:
- Rubber, Silicone
- Reusable:
- Yes