One Size Ladies Crossover Tie in Black

Part #S26631  |  Item #7436478

Call for Pricing

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ladies crossover tie
  • Color: Black
  • One size

Specifications

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

IAPMO Listed: No

NSF Certified: No

Size: One Size

UL Listed: No