8 x 18 in. 2 mil Trash Bag (Pack of 1500)
8 x 18 in. 2 mil Trash Bag (Pack of 1500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Pack of 1500
- Product Type:
- Trash Bag
- Size:
- 8 in x 18 in
- Thickness:
- 2 mil
- Width:
- 8 in