33 x 39 in. Can Liner in Clear (Case of 500)
33 x 39 in. Can Liner in Clear (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 39 in
- Package Quantity:
- Case of 500
- Product Type:
- Can Liner
- Size:
- 33 in x 39 in
- Width:
- 33 in