4 in. Debris Cap with Black Handle
Debris Caps™ 4 in. Debris Cap with Black Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These caps fit a wide variety of boxes and sizes
- The Debris Cap™ can also be purchased with a Lockout Mechanism that will conform this product to OSHA lockout compliance
- The Debris Cap™ is a simple, cost effective solution to keeping pipes and valves dirt free
Specifications
- Collection:
- Debris Caps™
- Color Finish Name:
- Black
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC