60 in. x 30 in. Shower Base with Left Drain in White
60 in. x 30 in. Shower Base with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single threshold
- Made of Veritek with no surface coating to chip or crack
- Meets ADA accessibility requirements for use in existing bathing facilities
- Coordinates with Swan shower and bath systems
- Will not mold or mildew, no grout to clean
- Pebbled, slip-resistant surface for safety
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 4-3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Material:
- Veritek®
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-3/16 in
- Width:
- 30 in