72-1/2 x 48 x 48 in. Swanstone Neo Shower Wall Kit in White
72-1/2 x 48 x 48 in. Swanstone Neo Shower Wall Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and easy to clean
- No grout to maintain; will not mold or mildew
- Neo angle wall kit
- Includes two side panels and two corner soap dishes
- Includes two side panels, two corner soap dishes and complete installation materials
- Heat resistant - walls can handle steamer units
- Ideal for remodeling; easier to install than tile
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72-1/2 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Swanstone
- UL Listed:
- No
- Width:
- 48 in