Flexible Removable Threshold in White

You last purchased this on
 
Swan Corporation

Flexible Removable Threshold in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swan Corporation

Flexible Removable Threshold in White

  • Fast #
  • Part #SBF60000FT000
  • Item #3451665
  • Manufacturer Part #BF60000FT.000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flexible vinyl strap provides easy access to the shower
  • Designed to fit Swan FBF-3060 or SBF-3060 barrier-free shower floors
  • Provides a water dam when shower is in use to protect your bathroom from leaking water
  • Easily trimmed with a hacksaw for proper fit
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Swan FBF-3060 or SBF-3060 Barrier Free Shower Floors
Color Finish Category:
Whites
Color Finish Name:
White
Height:
60 in
Length:
1-1/4 in
Material:
Aluminum
Width:
1 in