32 x 48 in. Shower Base in White
Veritek® 32 x 48 in. Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Veritek®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 32 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2 in
- Width:
- 48 in