38 in. Corner Shower Base in Bisque
Veritek® 38 in. Corner Shower Base in Bisque
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Veritek®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Drain Location:
- Center
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Length:
- 38 in
- Material:
- Acrylic
- Shower Base Shape:
- Corner
- Threshold Height:
- 5-1/2 in
- UL Listed:
- No
- Width:
- 38 in