10 in. Wet Cloth in White
10 in. Wet Cloth in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Safe for use on linoleum, vinyl, ceramic and finished wood floors
- Premoistened cloths for 10" Swiffer® Sweeper®
Specifications
- Application:
- Floor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Height:
- 9-9/50 in
- Length:
- 10 in
- Product Type:
- Wet Cloth
- Size:
- 8 in x 10 in
- Weight:
- 23.651 lb
- Width:
- 8 in