1.25 L WetJet System Cleaning Solution Refill (Carton of 4)
1.25 L WetJet System Cleaning Solution Refill (Carton of 4)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Glossy Ceramic Tile, Hardwood, Laminate Floors
- CARB OTC LEED Compliant:
- No
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Carton of 4
- Size:
- 1.25 L