8 x 10 in. Cloth Sweeper Wet Mop Refill in White (Pack of 12)
8 x 10 in. Cloth Sweeper Wet Mop Refill in White (Pack of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dissolves tough spots, dirt and grime
- Special scrubbing strip for help on tough tasks
- Disposable wet clothes are pre-soaked with cleaning solution
- Not recommended for use on: unfinished, oiled, non-sealed floors or carpet
- For use on linoleum, vinyl, ceramic and finished floors
Specifications
- Application:
- Vinyl Floor Tiles, Ceramic, Wood Floor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8 in
- Material:
- Cloth
- Package Quantity:
- Pack of 12
- Product Type:
- Mop
- Width:
- 10 in