14 in. Channel in Silver and Black
14 in. Channel in Silver and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- ErgoTech® and Pro Stainless Steel Handles
- Color Finish Name:
- Silver, Black
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 14 in
- Material:
- Stainless Steel, Rubber
- Product Type:
- Channel