17 in. Microfiber Floor Sweeping Tool
Sweeper® Max 17 in. Microfiber Floor Sweeping Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- (3) 17" Swiffer Max Sweeper Frames and Handles per case
- Use with Swiffer Max Refill Cloths, (PGC37109 Sold Separately), item 141047
- Floor sweeper attracts and traps dirt and dust from virtually any floor and surface in your home
Specifications
- Collection:
- Sweeper® Max
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 17 in
- Material:
- Microfiber