52 in. Wet Jet Pad Refill (Case of 4)
52 in. Wet Jet Pad Refill (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong-grip pole with flexible swivel head
- Dual-nozzle sprayer
- Get it done quicker; get it done better
- For use on glossy ceramic tile, hardwood and laminate floors
- Pads feature the power of Mr.Clean® Magic Eraser®
- Cleaning solution is specially formulated to break up and dissolve soil and grease
Specifications
- Green Seal Certified:
- No
- Height:
- 9-1/4 in
- Length:
- 19-49/100 in
- Package Quantity:
- Case of 4
- Weight:
- 8.746 lb
- Width:
- 6-1/10 in