• Cart

DESCRIPTION

  • Durable construction
  • Easy to install
  • For use with the Monterrey®, Heritage™ bar sink faucet series
  • Includes 2 seals

Swing Spout Sealant Kit for American Standard 7500.175 and 7500.170 Commercial Faucet

A0120870070A

Brand Model Compatibility:

American Standard 7500.175 and 7500.170 Commercial Faucet

SPECIFICATIONS

Brand Model Compatibility
American Standard 7500.175 and 7500.170 Commercial Faucet
GSA Approved
No
IAPMO Listed
No
Material
Rubber
NSF Certified
No
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now