14W A19 LED Light Bulb with Medium Base (Pack of 6)
14W A19 LED Light Bulb with Medium Base (Pack of 6)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- RoHS compliant
- Suitable for damp environments
- UV and IR free
- No warm-up time, instant-on with full light output and stable color
- Lasts up to 11 times longer than incandescent lamps
- Reduces energy consumption up to 86%
Specifications
- Application:
- Industrial Trade
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Frosted
- Color Temperature:
- 2700
- Diameter:
- 2-181/500 in
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Length:
- 2-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED14A19F82710YVRP
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 1500
- Lumens per Watt:
- 107.14
- Number Of Hours:
- 11000 h
- Package Quantity:
- Pack of 6
- Volts:
- 120V
- Watts:
- 14 W
- Width:
- 2-3/8 in