15W A15 Incandescent Light Bulb with Medium Base (Pack of 6)
15W A15 Incandescent Light Bulb with Medium Base (Pack of 6)
Frequently Purchased Together
Product Details
- Light bulb shape code: A15
- Light bulb type: incandescent
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 100°
- Color Finish Name:
- Clear
- Color Temperature:
- 2850
- Diameter:
- 1-1/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6 in
- Length:
- 3-563/1000 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 15A15/CL 130V
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lumens:
- 105
- Number Of Hours:
- 2500 h
- Package Quantity:
- Pack of 6
- Volts:
- 130V
- Watts:
- 15 W
- Width:
- 4 in