20W T6 1/2 Incandescent Light Bulb
20W T6 1/2 Incandescent Light Bulb
Frequently Purchased Together
Product Details
- 120V Intermediate Screw Base Exit Light
Specifications
- Application:
- Industrial Trade
- Color Finish Name:
- Inside Frost
- Color Temperature:
- 2850
- Diameter:
- 813/1000 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6 in
- Light Bulb Base Type:
- Intermediate E-17
- Light Bulb Ordering Code:
- 20T6.5/IF 120V
- Light Bulb Shape Code:
- T20
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lumens:
- 90
- Number Of Hours:
- 10000 h
- Type:
- SYL18143
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W