30W R20 Incandescent Light Bulb with Medium Base (Pack of 6)
30W R20 Incandescent Light Bulb with Medium Base (Pack of 6)
Frequently Purchased Together
Product Details
- Incandescent reflector
- INCANDESCENT - INDOOR
- R-20 - FROSTED
- MEDIUM BRASS BASE
- Watts: 30
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 45°
- Color Finish Name:
- Frosted
- Color Temperature:
- 2850
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- Height:
- 4-3/4 in
- Length:
- 3-47/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 30R20RP 120V
- Light Bulb Shape Code:
- R20
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lumens:
- 140
- Material:
- Brass
- Maximum Temperature:
- 113
- Number Of Hours:
- 2000 h
- Package Quantity:
- Pack of 6
- Type:
- S30R20RP
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 2-43/125 in