5 W Non-Dimmable LED GU5.3 (Pack of 3
5 W Non-Dimmable LED GU5.3 (Pack of 3
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lasts more than 5-1/2 times longer than halogen lamps
- Instant-on with full-light output and stable color
- Reduces energy consumption up to 75%
- RoHS compliant
- Suitable for indoor use
- UV and IR free
- Input voltage: 12V AC/DC
Specifications
- Application:
- Industrial Trade
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 35°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 650
- Color Finish Category:
- Whites
- Color Finish Name:
- Neutral White
- Color Rendering Index:
- 81
- Color Temperature:
- 3000
- Diameter:
- 1-97/100 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 7 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 2 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- LED5MR16830FL3510YVBL
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 350
- Lumens per Watt:
- 70
- Number Of Hours:
- 11000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 3
- Power Source:
- Electric
- Volts:
- 12V
- Watts:
- 5 W
- Width:
- 3-7/20 in