• Cart

DESCRIPTION

  • Titan axial filament UV filter

Sylvania Tru-Aim Titan® 50W MR16 Halogen Light Bulb with GU5.3 Base

S50MR16TWFL60FNVC

Watts:

50

SPECIFICATIONS

Average Life
4000
Beam Spread
60°
Bulb Type
Halogen
Center Beam Candle Power
1100
Collection
Tru-Aim Titan®
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Height
2-33/200 in
Length
1-193/250 in
Light Bulb Base Type
GU5.3
Light Bulb Beam Type
Flood
Light Bulb Shape Code
MR16
Number Of Hours
4000
Ordering Code
50MR16/T/WFL60/C(FNV) 12V
Volts
12V
Watts
50
Width
1-193/250 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.