5W MR16 LED Light Bulb with GU5.3 Base

You last purchased this on
 
Sylvania

5W MR16 LED Light Bulb with GU5.3 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

5W MR16 LED Light Bulb with GU5.3 Base

  • Fast #
  • Part #SYL78233
  • Item #7374209
  • Manufacturer Part #78233
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dimmable down to 10%
  • Long life: up to 25000 hours (L70)
  • Up to 90 LPW
  • Glass body with the look and feelof traditional halogen lamps
  • No warm-up time, instant on with full light output and stable color
  • Ideal for re-lamping when halogen lamps reach end of life
  • Longer life than traditional halogen lamps
  • Energy savings up to 87%
  • Suitable for use in damp locations
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Beam Spread:
35°
CEC Compliant:
Not for Sale in CA
Center Beam Candle Power:
650
Color Temperature:
3000
Diameter:
1-969/1000 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
3-5/8 in
Light Bulb Base Type:
GU5.3
Light Bulb Beam Type:
Flood
Light Bulb Ordering Code:
LED5MR16/DIM/830/FL35/GL/RP
Light Bulb Shape Code:
MR16
Light Bulb Type:
LED
Lumens:
350
Lumens per Watt:
70
Number Of Hours:
25000 h
Type:
SYL78233
Volts:
12V
Watts:
5 W