9W PAR30 Long Neck Dimmable LED Light Bulb with Medium Base (Pack of 2)
9W PAR30 Long Neck Dimmable LED Light Bulb with Medium Base (Pack of 2)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- RoHS compliant
- Reduces energy consumption
- 11,000 hour life Contractor Series
- Lasts 4 times longer
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 45°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 900
- Color Temperature:
- 3000
- Diameter:
- 3-39/50 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-7/8 in
- Length:
- 4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- LED9PAR30LN830FL4510YVRP2
- Light Bulb Shape Code:
- PAR30 Long Neck
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 72.22
- Number Of Hours:
- 11000 h
- Package Quantity:
- Pack of 2
- Type:
- S79280
- Volts:
- 120V
- Watt Equivalency:
- 65 W
- Watts:
- 9 W
- Width:
- 6-281/500 in