8.5 W Non-Dimmable LED Medium E-26 (Pack of 6)

You last purchased this on
 
Sylvania

Contractor Series 8.5 W Non-Dimmable LED Medium E-26 (Pack of 6)

  • Fast #
  • Part #S79281
  • Item #7333464
  • Manufacturer Part #79281
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Contractor Series 8.5 W Non-Dimmable LED Medium E-26 (Pack of 6)

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UV and IR free
  • Mercury and lead free
  • 11,000 hour life Contractor Series
  • Suitable for damp environments
  • RoHS compliant
  • Requires Certification

Specifications

Application:
Lighting, Industrial Trade
Ballast Type:
Non-Dimmable
Collection:
Contractor Series
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
80
Color Temperature:
5000
Diameter:
2-9/25 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Indoor/Outdoor
Length:
4-13/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
LED8.5A19F85010YVRP
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
800
Lumens per Watt:
94.11
Number Of Hours:
11000 h
Number of Lights:
1
Package Quantity:
Pack of 6
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
8.5 W