13 W Dimmable Compact Fluorescent GX23
Dulux® S 13 W Dimmable Compact Fluorescent GX23
Frequently Purchased Together
Product Details
- Uses less energy than an incandescent
- Reduced gas and mercury emissions
- Long average rate life: 10000 hours
- Two-pin lamps with integralstarter
- CRI: 82
- Average rated life: 10000 hours
- TCLP and RoHS compliant
Specifications
- Application:
- Industrial Trade
- Ballast Type:
- Dimmable
- Collection:
- Dulux® S
- Color Finish Category:
- Whites
- Color Finish Name:
- Neutral White
- Color Temperature:
- 3500
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-33/200 in
- Length:
- 1-189/500 in
- Light Bulb Base Type:
- GX23
- Light Bulb Ordering Code:
- CF13DS/835/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 800
- Number Of Hours:
- 10000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W