9W T4 Compact Fluorescent Light Bulb with G23 Base
Dulux® S 9W T4 Compact Fluorescent Light Bulb with G23 Base
Frequently Purchased Together
Product Details
- Long 10000 hour average rated life
- Two-pin lamps with integralstarter
- Reduced greenhouse gas and mercury emissions from power generation compared to incandescent lamps
- TCLP and RoHS compliant
- Average rated life: 10000 hours
- CRI: 82
Documents
Specifications
- Application:
- Industrial Trade
- Collection:
- Dulux® S
- Color Temperature:
- 4000
- Height:
- 6-183/250 in
- Length:
- 1-417/1000 in
- Light Bulb Base Type:
- G23
- Light Bulb Ordering Code:
- CF9DS/841/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 600
- Number Of Hours:
- 10000 h
- Type:
- SYL21270
- Watts:
- 9 W
- Width:
- 453/500 in