13W T4 Dimmable Compact Fluorescent Light Bulb with 2GX7 Base

You last purchased this on
 
Sylvania

Dulux® S/E 13W T4 Dimmable Compact Fluorescent Light Bulb with 2GX7 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Dulux® S/E 13W T4 Dimmable Compact Fluorescent Light Bulb with 2GX7 Base

  • Fast #
  • Part #SYL20284
  • Item #4847167
  • Manufacturer Part #20284
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Less power consumption than incandescent of comparable light output
  • High luminous efficacy
  • Operates on various ballast systems: flicker free start on electronic ballasts
  • Rare earth triphosphor: 82 CRI
  • Small tube diameter of 1/2" makes Dulux S/E lamps ideal for creative fixture design and modern lighting systems having comparable light output
  • Reduces relamping requirement and related cost
  • Long average rated life: 10000 hours
  • Requires Certification

Specifications

Application:
Industrial Trade
Collection:
Dulux® S/E
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
6-359/500 in
Length:
1-1/2 in
Light Bulb Base Type:
2GX7
Light Bulb Ordering Code:
CF13DS/E/830
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
800
Number Of Hours:
10000 h
Type:
SYL20284
UL Listed:
No
Watts:
13 W
Width:
7/8 in