42W T4 Dimmable Compact Fluorescent Light Bulb with GX24q-4 Base

You last purchased this on
 
Sylvania

Dulux® T/E/IN 42W T4 Dimmable Compact Fluorescent Light Bulb with GX24q-4 Base

  • Fast #
  • Part #SYL20871
  • Item #2338332
  • Manufacturer Part #20871
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Dulux® T/E/IN 42W T4 Dimmable Compact Fluorescent Light Bulb with GX24q-4 Base

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reduces relamping requirements and related costs
  • TCLP and RoHS compliant
  • Reduced greenhouse gas and mercury emissions from power generation compared to incandescent lamps
  • Plug-in base with integrated starter and interference suppressor
  • Symmetrical light distribution
  • Two thirds the length of single compact lamps
  • Mean lumens: 85%
  • Rare earth phosphors 82 CRI
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Dulux® T/E/IN
Color Temperature:
3500
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
6-811/1000 in
Length:
1-193/250 in
Light Bulb Base Type:
GX24q-4
Light Bulb Ordering Code:
CF42DT/E/IN/835/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
3200
Number Of Hours:
15000 h
UL Listed:
No
Volts:
120V
Watts:
42 W
Width:
1-89/100 in