100W E17 HID Light Bulb with Medium Base
Lumalux® 100W E17 HID Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rated life: 16000
- Universal operating position
Documents
Specifications
- ANSI:
- ANSI S54
- Application:
- Industrial Trade
- Collection:
- Lumalux®
- Color Finish Name:
- Clear
- Color Temperature:
- 2100
- Diameter:
- 2-13/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LU100/MED
- Light Bulb Shape Code:
- E17
- Light Bulb Type:
- HID
- Lumens:
- 9500
- Number Of Hours:
- 24000 h
- Type:
- SYL67506
- UL Listed:
- No
- Volts:
- 55V
- Watts:
- 100 W