32W 48 in. T8 Fluorescent Light Bulb 5000 Kelvin with Medium Bi-Pin Base Pack of 30

You last purchased this on
 
Sylvania

Octron® XP® XL Ecologic®3 32W 48 in. T8 Fluorescent Light Bulb 5000 Kelvin with Medium Bi-Pin Base Pack of 30

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Octron® XP® XL Ecologic®3 32W 48 in. T8 Fluorescent Light Bulb 5000 Kelvin with Medium Bi-Pin Base Pack of 30

  • Fast #
  • Part #S22002
  • Item #7333429
  • Manufacturer Part #22002
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Up to 96% mean lumens
  • RoHS compliant
  • Up to 12-1/2% with the 28W XP/XL/SS
  • Average life: 84000 hours at 12 hours per start
  • Operate 800 XP® XL Supersaver lamps on Osram Quicktronic®
  • ProStart® programmed rapid start ballasts
  • Up to 75000 hours average life at 12 hours per start
  • Assembled in USA
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Octron® XP® XL Ecologic®3
Color Temperature:
5000
Height:
48 in
Length:
1 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Ordering Code:
FO32/850/XP/XL/ECO3
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lumens:
2950
Number Of Hours:
65000 h
Package Quantity:
Pack of 30
Watts:
32 W
Width:
1 in