10W T8 LED Bulb Medium Bi-Pin Base 5000 Kelvin 220 Degree (10 Pack) 120/277/347V
This product has been replaced by
Manufacturer Part #41273
SubstiTube® 10W T8 LED Bulb Medium Bi-Pin Base 5000 Kelvin 220 Degree (10 Pack) 120/277/347V
Product Details
- RoHS compliant
Documents
Specifications
- Application:
- Lighting, Industrial Trade
- Beam Spread:
- 220°
- Collection:
- SubstiTube®
- Color Finish Category:
- Whites
- Color Finish Name:
- Daylight
- Color Temperature:
- 5000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Length:
- 48 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- LED10T8L48FG850SUBG7
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 1600
- Lumens per Watt:
- 160
- NSF Certified:
- Yes
- Number Of Hours:
- 60000 h
- Package Quantity:
- Pack of 10
- UL Listed:
- Yes
- Volts:
- 120/277/347V
- Watts:
- 10 W