13W T8 LED Bulb Medium Bi-Pin Base 4100 Kelvin 220 Degree Dimmable (25 Pack) 120/277V in White
SubstiTube® 13W T8 LED Bulb Medium Bi-Pin Base 4100 Kelvin 220 Degree Dimmable (25 Pack) 120/277V in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RoHS compliant
Specifications
- Application:
- Lighting
- Beam Spread:
- 220°
- Collection:
- SubstiTube®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4100
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Length:
- 48 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- LED13T8L48DIM841SUBG8
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 2100
- Lumens per Watt:
- 161.54
- Number Of Hours:
- 60000 h
- Package Quantity:
- Pack of 25
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 13 W
- Width:
- 25-2/5 in