50W MR16 Halogen Light Bulb with Mini Base
Tru-Aim® 50W MR16 Halogen Light Bulb with Mini Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uniform light distribution
- Voltage: 12V
- UV-filter halogen capsule
- GU4 and GU5.3 base for a solid socket connection
- Exceptional reflector and filament design provides a superior, smooth beam pattern
Specifications
- ANSI:
- ANSI EXZ
- Application:
- Industrial Trade
- Beam Spread:
- 24°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 2800
- Collection:
- Tru-Aim®
- Color Temperature:
- 3000
- Energy Star Compliant:
- No
- Height:
- 2-33/200 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-193/250 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 50MR16/NFL25/C(EXZ) 12V
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Number Of Hours:
- 2000 h
- Type:
- S58326
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 50 W