6.5 W LED Medium E-26

You last purchased this on
 
Sylvania

TruWave™ 6.5 W LED Medium E-26

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

TruWave™ 6.5 W LED Medium E-26

  • Fast #
  • Part #SYL40769
  • Item #9548602
  • Manufacturer Part #40769
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • RoHS compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Ballast Type:
Non-Dimmable
CEC Compliant:
For Sale in CA
Collection:
TruWave™
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
2-3/5 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
5-4/5 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Universal Mount
Length:
5-1/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
40769
Light Bulb Shape Code:
A21
Light Bulb Type:
LED
Lumens:
1450
Lumens per Watt:
107.4
Material:
Plastic
Number Of Hours:
15000 h
Origin:
Global
Product Type:
LED
Smart Home Enabled:
No
Temperature Range:
-20 to 45 Deg C (-4 to 113 Deg F)
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
6.5 W
Weight:
0.17 lb