11W 2700K A19 LED Light Bulb
TruWave™ 11W 2700K A19 LED Light Bulb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RoHS compliant
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Average Life:
- 15000 h
- CEC Compliant:
- For Sale in CA
- Collection:
- TruWave™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-563/1000 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Universal Mount
- Length:
- 2-203/500 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 40701
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Material:
- Plastic
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- LED
- Smart Home Enabled:
- No
- Type:
- SYL40701
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 11 W
- Weight:
- 0.127 lb
- Width:
- 2-203/500 in