10W LED Bulb Medium E-26 Base 3000 Kelvin 25 Degree Dimmable 120V
Ultra LED™ 10W LED Bulb Medium E-26 Base 3000 Kelvin 25 Degree Dimmable 120V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mercury and lead free
- RoHS compliant
- UV and IR free
- No warm-up time, instant-on with full light output and stable color
- Suitable for damp locations
Specifications
- Application:
- General Purpose, Industrial Trade
- Average Life:
- 25000 h
- Beam Spread:
- 25°
- Center Beam Candle Power:
- 3200
- Collection:
- Ultra LED™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Temperature:
- 3000
- Diameter:
- 3-37/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 6-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 4-11/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED10PAR30LNDIM830NFL2522YGL3W
- Light Bulb Shape Code:
- PAR30 Long Neck
- Light Bulb Type:
- LED
- Lumens:
- 825
- Lumens per Watt:
- 82.5
- Maximum Temperature:
- 113
- Number Of Hours:
- 25000 h
- Type:
- SYL78249
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 10 W