3-Way A21 LED Bulb Medium E-26 Base 2700 Kelvin 120V
Ultra LED™ 3-Way A21 LED Bulb Medium E-26 Base 2700 Kelvin 120V
Product Details
Product Details
- Dimmable down to 10%
- UV and IR free
- Mercury and lead free
- RoHS compliant
-
Green
Documents
Specifications
- Application:
- General Purpose, Industrial Trade
- Collection:
- Ultra LED™
- Color Temperature:
- 2700
- Diameter:
- 2-18/25 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Height:
- 7 in
- Length:
- 5-11/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED23A21/3WAY/O/827/U/B
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- LED
- Lumens:
- 2600
- Lumens per Watt:
- 32
- Number Of Hours:
- 15000 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 23 W
- Width:
- 4-1/2 in