0.5 gpm Lavatory Faucet with Grid Strainer in Polished Chrome
This product has been replaced by
Manufacturer Part #SLC-6000-G
0.5 gpm Lavatory Faucet with Grid Strainer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mount: 4"
- Hot and cold supply lines
- Solid brass metering faucet with lever handle
- Gpm: 0.5
- Vandal resistant
- Metal grid drain assembly
- Adjustable flow time
- Temperature limit stop
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Material:
- Brass
- Faucet Type:
- Metering
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Spout Reach:
- 6 in
- Trim Only:
- No
- WaterSense Labeled:
- No