1/2 in. MIPS Diverter Valve
1/2 in. MIPS Diverter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 discreet positions, no sharing functionality
- Defined detents
- Symmons triple outlet diverter valve
- Common plane
- Male IPS and sweat inlet/outlet connections
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Temptrol
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Chemical Resistant:
- No
- Deck Plate Included:
- No
- Depth:
- 3-9/10 in
- Drain Included:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- MIPT, Sweat
- End Connection 2:
- MIPT, Sweat
- End Connection 3:
- MIPT, Sweat
- End Connection 4:
- MIPT, Sweat
- End Connections:
- MIPT;Sweat
- Energy Star Compliant:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Handle Included:
- No
- Height:
- 3-9/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-4/5 in
- MA Approved -:
- Yes
- Material:
- Brass, Bronze, Stainless Steel, Plastic, Zinc
- Origin:
- Domestic
- Overall Box Size:
- 7-7/8 in x 5-7/8 in x 5 in
- Overall Height:
- 3-9/10 in
- Plug Included:
- No
- Recommended Valve Application:
- Water
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 1.79 lb
- Width:
- 3-9/10 in
- cUPC Certified:
- No