13/16 in. Hot/Cold Seat Remover Tool Set

You last purchased this on
 
Symmons Industries

13/16 in. Hot/Cold Seat Remover Tool Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

13/16 in. Hot/Cold Seat Remover Tool Set

  • Fast #
  • Part #SYMT-35A/B
  • Item #1390621
  • Manufacturer Part #T-35A/B
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Temptrol shower series
  • Genuine Symmons repair part
  • Hot and cold seat removal tools
  • Requires Certification

Documents


Specifications

Application:
Faucets
Brand Model Compatibility:
Temptrol Pressure Balancing Valves
Length:
1-57/1000 in
Material:
Metal
Size:
13/16 in
Tool Type:
Cold Seat Remover