Two Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Allura® Two Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Volume control integrated into pressure balancing valve
- Tub spout not included
- Allura shower trim with lever handle and secondary integral volume control handle
- Valve not included
- Showerhead not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Allura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- EcoLogo Certified:
- No
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Trim Only:
- Yes
- Type:
- SYMS4702STNL4L6TRM
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb
- cUPC Certified:
- No