1 x 1-1/4 in. FNPT Thermostat Mixing Valve
TempControl® 1 x 1-1/4 in. FNPT Thermostat Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 6-500A and 5-500A Series TempControl Valves
- CSA Certified:
- CSA B125.1, CSA B125.3
- Collection:
- TempControl®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rough Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT x FNPT x FNPT
- Fitting Type:
- Reducing
- Flow Rate:
- 13 gpm
- Height:
- 19-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11 in
- Material:
- Brass, Bronze, Stainless Steel
- Maximum Temperature:
- 240
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 45 psi
- UL Listed:
- No
- Valve Size:
- 1 in x 1-1/4 in
- Valve Type:
- Thermostat Mixing Valve