1-Hole Bar Faucet with Single Lever Handle in Satin Nickel
This product has been replaced by
Manufacturer Part #SPB-3510-STN-1.5
Dia™ 1-Hole Bar Faucet with Single Lever Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole mount
- Ceramic cartridge
- Dia single lever bar sink faucet
- Gpm: 2.2
- Rigid/swivel spout
- Braided hose connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Dia™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Braided Hose
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 11 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 6-7/8 in
- Spout Type:
- Rigid, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No