18 in. Grab Bar in Polished Chrome
Dia™ 18 in. Grab Bar in Polished Chrome
Package Quantity Info:
Each: 1 Case: 20 Pallet: 320-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18" ADA Dia grab bar
- Stainless steel construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 3-1/16 in
- Base Plate Width:
- 3-1/16 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Dia™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 21-1/8 in
- IAPMO Listed:
- No
- Length:
- 3-3/20 in
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-1/16 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256478679
- Width:
- 3-3/20 in