Dia® 18 x 1-7/8 x 5-7/16 in. Double Towel Bar in Polished Chrome

Part #SYM353DTB18  |  Item #4502869  |  Manufacturer Part #353DTB-18

$78.12 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dia 18" or 24" double towel bar
  • Metal construction
  • Easy to install
  • Lifetime limited homeowners warranty

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Dia®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-1/4 in

EcoLogo Certified: No

Energy Star Compliant: No

GSA Approved: No

Grab Bar Included: No

Green Seal Certified: No

Hardware Included: Yes

Height: 1-89/100 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

LED Light: No

Length: 5-43/100 in

Lights Included: No

MA Approved: Yes

Magnetic: No

Material: Brass, Bronze, Plastic, Stainless Steel

Mount Type: Wall

NSF Certified: No

Number of Bars: 2

Origin: Global

Overall Box Size: 31-1/8 in x 7-1/8 in x 5 in

Overall Depth: 18 in

Overall Height: 1-89/100 in

Overall Length: 5-43/100 in

Overall Width: 18 in

Pillow Included: No

Pivoting: No

Product Type: Towel Bar

Projection: 6-1/4 in

Style: Contemporary

UL Listed: No

WIFI Enabled: No

WaterSense Labeled: No

Weight: 2.694

Width: 18 in

cUPC Certified: No