Single Handle Monoblock Bathroom Sink Faucet in Matte Black
This product has been replaced by
Manufacturer Part #SLS3512MBPP
Dia® Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
- Single hole mount standard
- Ceramic cartridge
- Dia single handle lavatory faucet
- 1.0 gpm (3.8 L/min)
- Metal drain assembly
- Braided hose connections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.19
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Dia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 2-13/100 in
- Drain Included:
- Yes
- ETL Listed:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-8/25 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-1/16 in
- NSF:
- NSF 376, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-9/10 in
- Spout Reach:
- 4-3/20 in
- Spout Swivel:
- No
- Supply Lines Included:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-13/100 in